Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Yellow, 120VAC
Mfr # 24M174
Zoro # G4681083
original price:
$6.79
5% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Color Yellow
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M174
- Zoro # G4681083
- UPC # 190735436295
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 16mm Mounting dia |
Panel Cutout Diameter | 16 mm |
Overall Width | 0.72 in |
Overall Height | 0.72 in |
Stem Thread Size | M16 |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 1.5 in |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 110V AC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 2P 3W 277VAC L7-20R (HBL27W49)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (27039701)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 3 Cond (K21A36U2)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M106)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M090)
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M114)
- ZORO SELECT Flush Indicator Light, Red, 12V (20C840)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M168)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G65)
- Zoro Select Push Buttons & Indicators