Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Yellow, 120VAC
Mfr # 24M105
Zoro # G4672367
original price:
$7.65
9% off
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Color Yellow
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24M105
- Zoro # G4672367
- UPC # 190735435601
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 10mm Mounting dia |
Overall Depth | 1.41 in |
Panel Cutout Diameter | 10 mm |
Manufacturer Warranty Length | 3 yr |
Overall Height | 0.45 in |
Overall Width | 0.45 in |
Stem Thread Size | M10 |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 110V AC, Size 10mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 50 pk (10-155F)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 8 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT2561-603-012)
- NVENT HOFFMAN Proline Gold Series Double-Bay Desk Cons (PGLD12165DC)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M044)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M138)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M098)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M082)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M173)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M056)
- DAYTON Raised Indicator Light, Red, 120V (22NY48)
- Zoro Select Push Buttons & Indicators