Shop All Indicator Lights
Zoro Select
Flat Indicator Light, White, 24VDC
Mfr # 24M069
Zoro # G4703632
$2.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color White
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24M069
- Zoro # G4703632
- UPC # 190735435250
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 1.41 in |
Stem Thread Size | M8 |
Overall Height | 0.37 in |
Panel Cutout Diameter | 5/16 in |
Overall Width | 0.37 in |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), White, Voltage 24V DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- DARE Wire 14 Ga Underground (2488)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 3" Wide - 30' Long (SF3-30-YELLOW)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 6A, 300V AC, 10kA at 300V AC (GLR-6)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M039)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M028)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M044)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M022)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M043)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M164)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M099)
- Zoro Select Push Buttons & Indicators