Shop All Indicator Lights
Zoro Select
Flat Indicator Light, White, 12VDC
Mfr # 24M131
Zoro # G4679717
original price:
$7.85
61% off
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Color White
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24M131
- Zoro # G4679717
- UPC # 190735435861
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Overall Depth | 1.5 in |
Overall Width | 0.53 in |
Stem Thread Size | M12 |
Overall Height | 0.53 in |
Panel Cutout Diameter | 12 mm |
Manufacturer Warranty Length | 3 yr |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), White, Voltage 12V DC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC (201110)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA71)
- X1 TOOLS 7/8 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-0875x5)
- ZORO SELECT Raised Indicator Light, Amber, 24V (20C842)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M033)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M128)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M098)
- ZORO SELECT Flush Indicator Light, Red, 12V (20C840)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M105)
- Zoro Select Switches