Shop All Indicator Lights
Zoro Select
Flat Indicator Light, White, 120VAC
Mfr # 24M177
Zoro # G4672297
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Color White
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M177
- Zoro # G4672297
- UPC # 190735436325
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 16mm Mounting dia |
Panel Cutout Diameter | 16 mm |
Stem Thread Size | M16 |
Overall Height | 0.72 in |
Overall Depth | 1.5 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 0.72 in |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), White, Voltage 110V AC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Right Angle Clamp, 3/4 in., 316 SS, Brite (S60700RA00)
- GENERAC 7102 - Air Cooled Oil Heater (7102)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Hinged (A604CHQR)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: Yes (3RA23268XB301AK6)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M062)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M128)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M116)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M099)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M160)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M105)
- DAYTON Raised Indicator Light, Red, 240V (22NY55)
- Zoro Select Push Buttons & Indicators