Shop All Indicator Lights
Zoro Select
Flat Indicator Light, White, 120VAC
Mfr # 24M141
Zoro # G4662147
original price:
$8.09
9% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Color White
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M141
- Zoro # G4662147
- UPC # 190735435960
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Overall Height | 0.53 in |
Overall Depth | 1.5 in |
Panel Cutout Diameter | 12 mm |
Stem Thread Size | M12 |
Overall Width | 0.53 in |
Manufacturer Warranty Length | 3 yr |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), White, Voltage 110V AC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (B040404CH)
- LEGRAND Single Round Opening, Ivory (V4047AX)
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- SOUTHWIRE Underground Feeder Cable, 1000 ft. L, Wire Size: 12 AWG (13055901)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M135)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C855)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M072)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M125)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M043)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M112)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- Zoro Select Push Buttons & Indicators