Shop All Indicator Lights
Zoro Select
Flat Indicator Light, White, 120VAC
Mfr # 24M074
Zoro # G4649662
original price:
$6.79
9% off
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color White
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24M074
- Zoro # G4649662
- UPC # 190735435304
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Overall Height | 0.37 in |
Stem Thread Size | M8 |
Overall Depth | 1.41 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 0.37 in |
Panel Cutout Diameter | 5/16 in |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), White, Voltage 110V AC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK LIQUID LEVEL 120V-AC CONTROL RELAY (1500-D-L1-S3-OC-X)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- ZORO SELECT Flush Indicator Light, Red, 24V (20C841)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M175)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M115)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M067)
- ZORO SELECT Round Indicator Light, Red, 12VDC, IP Rating: 40 (24M020)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- Zoro Select Push Buttons & Indicators