Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Red, 24VDC
Mfr # 24M065
Zoro # G4698005
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Color Red
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M065
- Zoro # G4698005
- UPC # 190735435212
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Overall Height | 0.37 in |
Manufacturer Warranty Length | 3 yr |
Panel Cutout Diameter | 5/16 in |
Stem Thread Size | M8 |
Overall Depth | 1.41 in |
Overall Width | 0.37 in |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 24V DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744-3)
- SCHNEIDER ELECTRIC Relay + Ltb + Led 24VDC 2Co 5A, 24V DC Coil Volts, 2 C/O (RXG22BD)
- SOUTH MAIN HARDWARE 8-in 75-lb, Black UV Resistant, 1000 Standard Nylon Tie (220139)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M106)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M112)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M099)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M031)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC, Size: 10mm Mounting dia (24M096)
- ZORO SELECT Flat Indicator Light, Green, 12VDC, Size: 6mm Mounting dia (24M034)
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- Zoro Select Switches