Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Red, 12VDC, Current Drawn: 20 mA
Mfr # 24M032
Zoro # G4691741
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Color Red
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M032
- Zoro # G4691741
- UPC # 190735434888
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 6mm Mounting dia |
Overall Width | 0.28 in |
Overall Depth | 1.18 in |
Overall Height | 0.28 in |
Manufacturer Warranty Length | 3 yr |
Panel Cutout Diameter | 6 mm |
Stem Thread Size | M6 |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 12V DC, Size 6mm Mounting dia, Electrical Connection Lead for Soldering, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1233)
- JONARD TOOLS Magtime Magnetic Cable Holder (Pack of 10) (MF-25/10)
- TEMPCO Thermocouple, Typej, Adj (MTA01207)
- IDEAL Splice Kits, 4 to 8 AWG, 221F, 600V, Al/Cu (46-401)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M108)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M057)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M138)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M065)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M047)
- Zoro Select Push Buttons & Indicators