Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Red, 120VAC
Mfr # 24M070
Zoro # G4662646
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Red
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M070
- Zoro # G4662646
- UPC # 190735435267
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Manufacturer Warranty Length | 3 yr |
Panel Cutout Diameter | 5/16 in |
Overall Height | 0.37 in |
Overall Width | 0.37 in |
Overall Depth | 1.41 in |
Stem Thread Size | M8 |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 110V AC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2)
- POWER FIRST 7.9" L Cable Tie OR PK 100 (36J217)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- ZORO SELECT Flush Indicator Light, Amber, 120V (20C847)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M062)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M153)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M164)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M033)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M090)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB5AVG4)
- Zoro Select Push Buttons & Indicators