Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Green, 24VDC
Mfr # 24M039
Zoro # G4682413
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Green
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M039
- Zoro # G4682413
- UPC # 190735434956
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 6mm Mounting dia |
Overall Depth | 1.18 in |
Overall Height | 0.28 in |
Panel Cutout Diameter | 6 mm |
Manufacturer Warranty Length | 3 yr |
Stem Thread Size | M6 |
Overall Width | 0.28 in |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 24V DC, Size 6mm Mounting dia, Electrical Connection Lead for Soldering, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: No (3RT20271AK60)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HAMMOND 4 Inch Box Ext, 8X8, Galv (CSG88EXT4)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, red, 30mm, universal LED, plain lens (ZB5FV043)
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M113)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M029)
- ZORO SELECT Round Indicator Light, Red, 3VDC (24M142)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M170)
- ZORO SELECT Flat Indicator Light, Green, 12VDC, Size: 6mm Mounting dia (24M034)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M035)
- ZORO SELECT Raised Indicator Light, Green, 24V (20C843)
- Zoro Select Indicator Lights