Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Green, 120VAC
Mfr # 24M139
Zoro # G4652794
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Green
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24M139
- Zoro # G4652794
- UPC # 190735435946
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Overall Height | 0.53 in |
Overall Width | 0.53 in |
Stem Thread Size | M12 |
Manufacturer Warranty Length | 3 yr |
Panel Cutout Diameter | 12 mm |
Overall Depth | 1.5 in |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 110V AC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) GFCI Openings, Standard Size, Stainless Steel (SS264)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Red (HS363-S50-RED)
- PANDUIT Verisafe Absence Of Voltage Tester- 2 Ft (VS-AVT-C02-L03E)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37317)
- ZORO SELECT Raised Indicator Light, Red, 240V (20C856)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M159)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M153)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M103)
- ZORO SELECT Miniature Indicator Light, Green, 120V (20C858)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M035)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, BL (9001KP35LLL9)
- Zoro Select Push Buttons & Indicators