Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Blue, 24VDC, Current Drawn: 20 mA
Mfr # 24M068
Zoro # G4660442
original price:
$4.85
9% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Color Blue
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M068
- Zoro # G4660442
- UPC # 190735435243
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Stem Thread Size | M8 |
Overall Depth | 1.41 in |
Panel Cutout Diameter | 5/16 in |
Overall Width | 0.37 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 0.37 in |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Blue, Voltage 24V DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 250VAC 30A (9630ANPB)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2420G)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- SOUTH MAIN HARDWARE 4-in 18-lb, Natural, 1000 Standard Nylon Tie (220103)
- ZORO SELECT Flush Indicator Light, Red, 12V (20C840)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M131)
- ZORO SELECT Flat Indicator Light, Green, 12VDC, Size: 6mm Mounting dia (24M034)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M129)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC, IP Rating: 40 (24M076)
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M046)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB5AV043)
- Zoro Select Switches