Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Blue, 12VDC
Mfr # 24M130
Zoro # G4655786
original price:
$8.21
22% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Blue
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M130
- Zoro # G4655786
- UPC # 190735435854
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Overall Width | 0.53 in |
Overall Depth | 1.5 in |
Overall Height | 0.53 in |
Stem Thread Size | M12 |
Manufacturer Warranty Length | 3 yr |
Panel Cutout Diameter | 12 mm |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Blue, Voltage 12V DC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 2.1 (ASPB100125NM)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ126GY)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 4000A, 600V AC, Non-Indicating (KLPC4000X)
- ZORO SELECT Flat Indicator Light, Red, 12VDC, Current Drawn: 20 mA (24M032)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC, Current Drawn: 20 mA (24M089)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M099)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M094)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M131)
- ZORO SELECT Raised Indicator Light, Green, 120V (20C851)
- DAYTON Raised Indicator Light, Amber, 24V (22NY46)
- Zoro Select Push Buttons & Indicators