Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Blue, 12VDC
Mfr # 24M035
Zoro # G4650922
original price:
$4.47
15% off
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Color Blue
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24M035
- Zoro # G4650922
- UPC # 190735434918
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 6mm Mounting dia |
Overall Depth | 1.18 in |
Overall Width | 0.28 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 0.28 in |
Stem Thread Size | M6 |
Panel Cutout Diameter | 6 mm |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Blue, Voltage 12V DC, Size 6mm Mounting dia, Electrical Connection Lead for Soldering, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB 2401Sb Enclosed Relay 20Amp (RIB2401SB)
- HUBBELL Wall Swtch, 2-Pol, 3-Positn, Center Off, 20A (HBL1386L)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (RPF2BB7)
- ZORO SELECT Raised Indicator Light, Green, 24V (20C843)
- ZORO SELECT Raised Indicator Light, Green, 240V (20C853)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M098)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M141)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M059)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M101)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA31)
- Zoro Select Indicator Lights