Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Blue, 120VAC
Mfr # 24M107
Zoro # G4659837
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Color Blue
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24M107
- Zoro # G4659837
- UPC # 190735435625
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 10mm Mounting dia |
Stem Thread Size | M10 |
Manufacturer Warranty Length | 3 yr |
Panel Cutout Diameter | 10 mm |
Overall Depth | 1.41 in |
Overall Width | 0.45 in |
Overall Height | 0.45 in |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Blue, Voltage 110V AC, Size 10mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- KILLARK Bushing, Reducing (R-21)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 120VAC, 10A, DPDT, 0.05 sec. (9050JCK60V20)
- GROTE Slimline Under-Lamp (66160)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M127)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M047)
- ZORO SELECT Raised Indicator Light, Red, 12V (20C844)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M062)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M109)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- GE TYPE ET-16 INDICATING LAMP 125V 2000OHM PILOT LIGHT (0165A7844P3)
- Zoro Select Switches