Zoro Select

#10-32 Socket Head Cap Screw, Plain Stainless Steel


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Flat Head
  • System of Measurement Inch
  • Thread Size #10-32
  • Drive Type Socket
  • Drive Size 1/8 in
  • Material Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #10-32
Drive Size 1/8 in
Head Height 0.127 in
Head Diameter 0.411 in
Maximum Head Height 0.127 in
Fastener Length 3/4 in

Details

System of Measurement Inch
Drive Type Socket
Material Stainless Steel
Finish Plain
Item Socket Head Cap Screw
Thread Style Fully Threaded
Rockwell Hardness B83
Thread Direction Left Hand
Head Type Flat
Tensile Strength 90,000 psi
Manufacturer Location Made in US
Thread Fit 3A
Resistance Properties Chemical Resistant, Corrosion Resistant
Material Quality Standards ASTM A582
Minimum Yield Strength 35,000 psi
Material Grade/Class 18-8
Countersink Angle 82 Degrees

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-32, Fastener Length 3/4 in, Head Height 0.127 in, Head Diameter 0.411 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A582, Maximum Head Height 0.127 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.