Shop All Utility Carts
Zoro Select
Flat Handle Utility Cart, Thermoplastic Resin, 3 Shelves, 300 lb
Mfr # WT34-P
Zoro # G7673145
original price:
$118.93
20% off
new price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 24 in
- Overall Width 18 in
- Material Thermoplastic Resin
- Color Black (Shelf), Purple (Leg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WT34-P
- Zoro # G7673145
- UPC # 847210029687
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 24 in |
Overall Width | 18 in |
Caster Dia. | 4" |
Top Shelf Height | 34 in |
Shelf Width | 18 in |
Shelf Length | 24 in |
Handle Height | 34 in |
Lip Height | 1/4 in |
Overall LxWxH | 24 in x 18 in x 34 in |
Shelf LxW | 24 in x 18 in |
Description
Flat Handle Utility Cart, Number of Shelves 3, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 34 in, Distance Between Shelves 34 in, Distance Between Top and Middle Shelf 9 1/2 in, Distance Between Middle and Bottom Shelf 16 1/2 in, Handle Height 34 in, Lip Height 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R3232A3E30B4W4C1P6)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S414-SSS-TLB-TP3-2-R-2)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Silver (EE2802TTX2)
- US CARGO CONTROL 5/8" Galvanized Screw Pin Anchor Shackle - Import - 3.25 Ton (SPAS58)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624362ALU5PUS)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-B)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised (EPTT183625PO95)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3 Shelves, 1200 lb (3LG1824BRK)
- Zoro Select Utility & Storage Carts