Zoro Select

Flat File Cabinet Base, Open Base, Putty


product price: $175.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Open
  • Color Putty
  • For Use With 5 Drawer, Large Cabinet
  • Overall Depth 41 3/8 in
  • Overall Width 53 3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 41 3/8 in
Overall Width 53 3/4 in
Overall Height 20 in

Details

Item Flat File Cabinet Base
Type Open
Color Putty
For Use With 5 Drawer, Large Cabinet
Compatible Manufacturer Part Number 2CLC1
Product Type Flat File Cabinet Base
Mounting Hardware Included (4) Adjustable Glide, (8) End cap, (9) M6 nut, (9) M6x12 Screw, (9) washers
Closure Open
Includes Mounting Hardware Yes
Stacking Capacity 2
Material Gauge 0.8 ga
Assembly Unassembled
Number of Casters/Glides 4
Includes Assembly Tools No

Description

Flat File Cabinet Base, Overall Height 20 in, Overall Width 53 3/4 in, Overall Depth 41 3/8 in, Color Putty, Product Type Flat File Cabinet Base, Closure Open, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Shelf Depth Not Applicable, Shelf Height Not Applicable, Shelf Width Not Applicable, Stacking Capacity 2, Material Gauge 0.8 ga, Compatible Grainger Part Number 2CLC1, Compatible Manufacturer Part Number 2CLC1, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.