Shop All Cabinet Parts
Zoro Select
Flat File Cabinet Base, Closed Base, Gray
Mfr # 2CLD6
Zoro # G8493405
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Color Gray
- For Use With 5 Drawer, Large Cabinet
- Overall Width 53 7/8 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CLD6
- Zoro # G8493405
- UPC # 190735441138
- Country of Origin China
- Category Cabinet Parts
Dimensions
Overall Width | 53 7/8 in |
Overall Height | 4 in |
Overall Depth | 41 3/8 in |
Details
Item | Flat File Cabinet Base |
Type | Closed |
Color | Gray |
For Use With | 5 Drawer, Large Cabinet |
Material Gauge | 16 ga |
Includes Mounting Hardware | Yes |
Mounting Hardware Included | (4) M6x15 |
Includes Assembly Tools | No |
Stacking Capacity | 3 |
Assembly | Unassembled |
Closure | Closed |
Product Type | Flat File Cabinet Base |
Compatible Manufacturer Part Number | 2CLC3 |
Description
Flat File Cabinet Base, Overall Height 4 in, Overall Width 53 7/8 in, Overall Depth 41 3/8 in, Color Gray, Product Type Flat File Cabinet Base, Closure Closed, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Shelf Depth Not Applicable, Shelf Height Not Applicable, Shelf Width Not Applicable, Stacking Capacity 3, Material Gauge 16 ga, Compatible Grainger Part Number 2CLC3, Compatible Manufacturer Part Number 2CLC3, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H682.L.S)
- BAXTON STUDIO Gisela Two-Tone Oak and Dark Gray 3-Door Shoe Storage Cabinet (152-9173)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64127)
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- ZORO SELECT Drop/Lift Wall Rack, For 12 Clamps (Not included) (4KH74)
- ZORO SELECT Flat File Cabinet Base, Open Base, Putty (2CLE1)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD2)
- ZORO SELECT Hanging Clamp, Holds 30" Sheets, PK6 (5W271)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Putty (2CLD4)
- ZORO SELECT Hanging Clamp, Holds 18" Sheets, PK6 (4KH73)
- ABUS File Cabinet Locking Bar 46" (ABUS File Bar 4 Ft)
- Zoro Select Cabinet Parts