Shop All Cabinet Parts
Zoro Select
Flat File Cabinet Base, Closed Base, Black
Mfr # 2CLD5
Zoro # G6043721
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Color Black
- For Use With 5 Drawer, Large Cabinet
- Overall Width 53 7/8 in
- Overall Depth 41 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CLD5
- Zoro # G6043721
- UPC # 190735441121
- Country of Origin China
- Category Cabinet Parts
Dimensions
Overall Width | 53 7/8 in |
Overall Depth | 41 3/8 in |
Overall Height | 4 in |
Details
Item | Flat File Cabinet Base |
Type | Closed |
Color | Black |
For Use With | 5 Drawer, Large Cabinet |
Includes Mounting Hardware | Yes |
Product Type | Flat File Cabinet Base |
Closure | Closed |
Includes Assembly Tools | No |
Mounting Hardware Included | (4) M6x14 |
Compatible Manufacturer Part Number | 2CLC2 |
Stacking Capacity | 3 |
Material Gauge | 16 ga |
Assembly | Unassembled |
Description
Flat File Cabinet Base, Overall Height 4 in, Overall Width 53 7/8 in, Overall Depth 41 3/8 in, Color Black, Product Type Flat File Cabinet Base, Closure Closed, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Shelf Depth Not Applicable, Shelf Height Not Applicable, Shelf Width Not Applicable, Stacking Capacity 3, Material Gauge 16 ga, Compatible Grainger Part Number 2CLC2, Compatible Manufacturer Part Number 2CLC2, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER LeMANS SMALL CHAM/MAPLE RIGHT SWING 32-1/4W 2502680103 Soft-close Sold Separate (2502680103)
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- MITYLITE Table Cart, Holds (10) 72 In. Long Tables (CRT3072FBLK2)
- PYRAMID RF Wireless Digital Timer, Digital (9D46BRCT)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- ZORO SELECT Drop/Lift Wall Rack, For 12 Clamps (Not included) (4KH74)
- ZORO SELECT Flat File Cabinet Base, Open Base, Black (2CLE5)
- ZORO SELECT Pivot Mobile Stand, Requires 12 Clamps, Sheet Capacity 1200 (5W268)
- ZORO SELECT Drop/Lift Mobile Plan Center fits 24" to 42" Clamps (4KH75)
- ZORO SELECT Hanging Clamp, Holds 18" Sheets, PK6 (4KH73)
- KNAPE & VOGT Drawer Slide Euro500Mmwh (1805HWH500)
- Zoro Select Cabinet Parts