Shop All Cabinet Parts
Zoro Select
Flat File Cabinet Base, Closed Base, Black
Mfr # 2CLD2
Zoro # G6043755
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Color Black
- For Use With 5 and 10 Drawer, Medium Cabinets
- Overall Width 46 3/4 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2CLD2
- Zoro # G6043755
- UPC # 190735441091
- Country of Origin China
- Category Cabinet Parts
Dimensions
Overall Width | 46 3/4 in |
Overall Height | 4 in |
Overall Depth | 35 3/8 in |
Details
Item | Flat File Cabinet Base |
Type | Closed |
Color | Black |
For Use With | 5 and 10 Drawer, Medium Cabinets |
Material Gauge | 16 ga |
Compatible Manufacturer Part Number | 2CLA8, 2CLC5 |
Includes Assembly Tools | No |
Mounting Hardware Included | (4) M6x12 |
Product Type | Flat File Cabinet Base |
Assembly | Unassembled |
Includes Mounting Hardware | Yes |
Stacking Capacity | 3 |
Closure | Closed |
Description
Flat File Cabinet Base, Overall Height 4 in, Overall Width 46 3/4 in, Overall Depth 35 3/8 in, Color Black, Product Type Flat File Cabinet Base, Closure Closed, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Shelf Depth Not Applicable, Shelf Height Not Applicable, Shelf Width Not Applicable, Stacking Capacity 3, Material Gauge 16 ga, Compatible Grainger Part Number 2CLA8, 2CLC5, Compatible Manufacturer Part Number 2CLA8, 2CLC5, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Gray Camo Bottom Tent (AJRX10P0ATCGY)
- FECHOMETAL USA Bolt Clamp, PK25 (SUPALU48X38X54)
- SMITH TRADES Mini-Case, Open Faced w/ Shelves, No Riser, Platinum Frame (111000000PP)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22201)
- ZORO SELECT Hanging Clamp, Holds 36" Sheets, PK6 (5W272)
- ZORO SELECT Hanging Clamp, Holds 42" Sheets, PK6 (5W273)
- ZORO SELECT Drop/Lift Mobile Plan Center fits 24" to 42" Clamps (4KH75)
- ZORO SELECT Hanging Clamp, Holds 24" Sheets, PK6 (5W270)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Putty (2CLD4)
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- Zoro Select Cabinet Parts