Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 8" x 8" x 2", Kraft, 25/Bundle
Mfr # 55VM57
Zoro # G6460484
product price: $0.91
/ea
Sold in multiples of 25 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM57
- Zoro # G6460484
- UPC # 841436000192
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 8 in |
Outside Length | 8 3/8 in |
Inside Height | 2 in |
Outside Height | 2 5/8 in |
Outside Width | 8 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 8 in, Inside Width 8 in, Inside Height 2 in, 8x8x2 in Inside LxWxH, 32 ECT, RSC, Outside Length 8 3/8 in, Outside Width 8 3/8 in, Outside Height 2 5/8 in, 8 3/8x8 3/8x2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Inflatable Globe, 12 inch, PK3 (2432)
- MELISSA & DOUG Vroom + Zoom Interactive Dashboard (31705)
- DAHLE High Capacity Shredder, P-4, 38-43 Sheet (20396)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRD)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 2", Kraft, 25/Bundle (55VG78)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 2", Kraft, 25/Bundle (55VG69)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 2", Kraft, 25/Bundle (55VH37)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 8", Kraft, 25/Bundle (11A627)
- ZORO SELECT Flat Corrugated Boxes, 18" x 13" x 5", Kraft, 25/Bundle (55VH42)
- ZORO SELECT Flat Corrugated Boxes, 14" x 8" x 4", Kraft, 25/Bundle (22XK34)
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 6", Kraft, 10/Bundle (493T54)
- Zoro Select Shipping & Moving Boxes