Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 7" x 7" x 3", Kraft, 25/Bundle
Mfr # 55VG22
Zoro # G6460825
product price: $0.59
/ea
Sold in multiples of 25 for $14.75
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG22
- Zoro # G6460825
- UPC # 848109005942
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 7 in |
Inside Width | 7 in |
Outside Length | 7 3/8 in |
Outside Height | 3 5/8 in |
Outside Width | 7 3/8 in |
Inside Height | 3 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 7 in, Inside Width 7 in, Inside Height 3 in, 7x7x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 7 3/8 in, Outside Width 7 3/8 in, Outside Height 3 5/8 in, 7 3/8x7 3/8x3 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Gold Foil Twisty Graph, PK15 (2013295)
- UNI-PAINT Permanent Marker, Fine Tip, Yellow Color Family, Paint, 12 PK (63705)
- LIQUID PAPER Correction Fluid, PK3 (5643115)
- MICR PRINT SOLUTIONS MICR Toner Cartridge, Black, New (CIG-50F0Z00(M))
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 3", Kraft, 25/Bundle (55VH55)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 3", Kraft, 25/Bundle (55VG70)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 3" , Kraft, 25/Bundle (55VG34)
- ZORO SELECT Corrugated Boxes, 26" x 14" x 12", Kraft, 20/Bundle (55VH93)
- ZORO SELECT Corrugated Boxes, 11" x 7" x 7", Kraft, 25/Bundle (11R192)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 10", Kraft, 25/Bundle (11R293)
- PARTNERS BRAND Apparel Boxes, 24" x 14" x 4", Kraft, 25/Case (AB241474K)
- Zoro Select Shipping & Moving Boxes