Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 6" x 6" x 2", Kraft, 25/Bundle
Mfr # 55VG16
Zoro # G6461927
original price:
$0.57
10% off
new price: $0.51
/ea
Sold in multiples of 25 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG16
- Zoro # G6461927
- UPC # 848109005911
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 6 in |
Outside Width | 6 3/8 in |
Inside Height | 2 in |
Outside Height | 2 5/8 in |
Outside Length | 6 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 2 in, 6x6x2 in Inside LxWxH, 32 ECT, RSC, Outside Length 6 3/8 in, Outside Width 6 3/8 in, Outside Height 2 5/8 in, 6 3/8x6 3/8x2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printing Filament (PLA-ORA-01)
- POST-IT Pad, Post-It 3"x3" 12, Cayw, PK12 (65412SSCY)
- BOSTITCH Stapler, Desk, Epic Exec, Red (B777RED)
- SMEAD Expanding Partition Wallet, Poly, Black (71510)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 2", Kraft, 25/Bundle (55VG27)
- ZORO SELECT Flat Corrugated Boxes, 14" x 6" x 2", Kraft, 25/Bundle (55VG98)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 2", Kraft, 25/Bundle (55VG69)
- ZORO SELECT Flat Corrugated Boxes, 28" x 17" x 5", Kraft, 15/Bundle (493T55)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 18", Kraft, 10/Bundle (493T95)
- ZORO SELECT Corrugated Mailers, 7 1/8" x 5" x 3", White, 50/Bundle (MLR3)
- ZORO SELECT Double Wall Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 15/Bundle (55VM16)
- Zoro Select Shipping Cartons