Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 36" x 24" x 6", Kraft, 10/Bundle
Mfr # 493T62
Zoro # G1606995
original price:
$6.20
13% off
new price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Manufacturing, Multipurpose, Retail, Warehouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493T62
- Zoro # G1606995
- UPC # 812578006793
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 24 in |
Inside Depth | 6" |
Outside Height | 6 5/8 in |
Outside Length | 36 3/8 in |
Outside Width | 24 3/8 in |
Inside Height | 6 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
For Use With | Shipping/Storage/Product Protection |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 36 in, Inside Width 24 in, Inside Height 6 in, 36x24x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 3/8 in, Outside Width 24 3/8 in, Outside Height 6 5/8 in, 36 3/8x24 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Packing List Enclosed", 2" x 3", Fluorescent Red, 500/Roll (DL1202)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 5", Kraft, 25/Bundle (55VG61)
- UNIVERSAL ONE Recycled Sticky Notes, 4 x 6, Yellow, PK12 (UNV28073)
- ZORO SELECT 1-1/2" Round Ring Binder, Light Blue (UNV20723)
- ZORO SELECT Corrugated Boxes, 11" x 6" x 6", Kraft, 25/Bundle (22XK26)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", Kraft, 25/Bundle (11K611)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 6", Kraft, 25/Bundle (11R398)
- ZORO SELECT Corrugated Boxes, 10" x 9" x 6", Kraft, 25/Bundle (11R189)
- ZORO SELECT Shipping Box, 18x18x10 in (55NM85)
- ZORO SELECT Heavy-Duty Boxes, 8" x 8" x 8", Kraft, 25/Bundle (22XL96)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 6", White, 50/Bundle (M1066)
- Zoro Select Shipping & Moving Boxes