Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 36" x 12" x 4", Kraft, 20/Bundle
Mfr # 11A668
Zoro # G3095885
Sold in multiples of 20 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Photo Frame, Mirror, Clothes, Book and Journal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11A668
- Zoro # G3095885
- UPC # 812578006731
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 12 in |
Inside Depth | 4" |
Inside Height | 4 in |
Outside Width | 12 3/8 in |
Outside Height | 4 5/8 in |
Outside Length | 36 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Photo Frame, Mirror, Clothes, Book and Journal |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 36 in, Inside Width 12 in, Inside Height 4 in, 36x12x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 3/8 in, Outside Width 12 3/8 in, Outside Height 4 5/8 in, 36 3/8x12 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, 2 oz., Bag, PK800 (D2UCT-D)
- BEST-RITE 48"x96" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RH-DC)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENRDBK)
- EXPO Dry Erase Markers, PK4 (1944655)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 4", Kraft, 25/Bundle (11K592)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 4", Kraft, 25/Bundle (11K602)
- ZORO SELECT Long Corrugated Boxes, 24" x 4" x 4", Kraft, 25/Bundle (11R246)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 5", Kraft, 25/Bundle (55VG04)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 8", Kraft, 20/Bundle (493T37)
- ZORO SELECT Shipping Box, 12x10x10 in (55NM40)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 15", Kraft, 15/Bundle (11G153)
- Zoro Select Shipping Cartons