Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 30" x 20" x 8", Kraft, 15/Bundle
Mfr # 55VJ24
Zoro # G6459888
product price: $4.19
/ea
Sold in multiples of 15 for $62.85
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ24
- Zoro # G6459888
- UPC # 841436008501
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 20 in |
Outside Width | 20 3/8 in |
Outside Length | 30 3/8 in |
Outside Height | 8 5/8 in |
Inside Height | 8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 30 in, Inside Width 20 in, Inside Height 8 in, 30x20x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 20 3/8 in, Outside Height 8 5/8 in, 30 3/8x20 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Folder, Hang, Bxbtm, 1" Exp, Ltr, PK25 (43850)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 375 Ft., PK8 (K70011G)
- HEATHROW SCIENTIFIC Weigh Boat, Square Small, Black, PK500 (HS1423A)
- PAPER PRO EZ Squeeze Three-Hole Punch, 12-sheet capacity (2101)
- ZORO SELECT Corrugated Boxes, 12" x 6" x 8", Kraft, 25/Bundle (55VG72)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 8", Kraft, 15/Bundle (55VH97)
- ZORO SELECT Flat Corrugated Boxes, 24" x 20" x 8", Kraft, 20/Bundle (55VH87)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 9", Kraft, 25/Bundle (11R219)
- ZORO SELECT Corrugated Boxes, 22" x 14" x 10", Kraft, 20/Bundle (10Y716)
- ZORO SELECT Corrugated Mailers, 18" x 4" x 4" White, 50/Bundle (M1844)
- ZORO SELECT Double Wall Boxes, 28" x 18" x 18", Kraft, 10/Bundle (55VM43)
- Zoro Select Shipping & Moving Boxes