Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 30" x 20" x 6", Kraft, 15/Bundle
Mfr # 493T59
Zoro # G1605990
original price:
$3.19
18% off
Sold in multiples of 15 for $38.85
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Manufacturing, Multipurpose, Retail, Warehouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 493T59
- Zoro # G1605990
- UPC # 841436072533
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 20 in |
Inside Depth | 6" |
Outside Height | 6 5/8 in |
Outside Width | 20 3/8 in |
Inside Height | 6 in |
Outside Length | 30 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
For Use With | Shipping/Storage/Product Protection |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 30 in, Inside Width 20 in, Inside Height 6 in, 30x20x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 20 3/8 in, Outside Height 6 5/8 in, 30 3/8x20 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF COMPTR GROMET SLV 1-1/2"" (61615)
- UNITED SCIENTIFIC Weighing Boats, 3.5" x 3.5" x 1", PK100 (UNWGHBT-3.5-PK/100)
- TREND Ham It Up/Ham Scented Stickers, 144PK (T83609)
- MAX USA Max® No. 11 Mini Staples for HD-11FLK, 1/4" Leg, 3/8"Crown Flat Clinch, 1,000/Box (NO111M)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 6", Kraft, 25/Bundle (11R384)
- ZORO SELECT Flat Corrugated Boxes, 24" x 12" x 6", Kraft, 20/Bundle (493T50)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 6", Kraft, 25/Bundle (11R376)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 14", Kraft, 10/Bundle (10Y727)
- ZORO SELECT Multi-Depth Corrugated Boxes, 28" x 20" x 24", Kraft, 10/Bundle (55VJ16)
- ZORO SELECT Long Corrugated Boxes, 40" x 10" x 10", Kraft, 15/Bundle (55VJ60)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T75)
- Zoro Select Shipping Cartons