Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 28" x 28" x 6", Kraft, 10/Bundle
Mfr # 493T56
Zoro # G1608072
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Manufacturing, Multipurpose, Retail, Warehouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493T56
- Zoro # G1608072
- UPC # 812578006403
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 28 in |
Inside Depth | 6" |
Outside Width | 28 3/8 in |
Outside Height | 6 5/8 in |
Inside Height | 6 in |
Outside Length | 28 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
For Use With | Shipping/Storage/Product Protection |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 28 in, Inside Width 28 in, Inside Height 6 in, 28x28x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 28 3/8 in, Outside Height 6 5/8 in, 28 3/8x28 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER PRO EZ Squeeze Three-Hole Punch, 12-sheet capacity (2101)
- SMEAD Folder, File, 3In1, Suprtb, Ast Pk (SMD11905)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 12", Kraft, 15/Bundle (493U30)
- FLIPSIDE PRODUCTS Cork Panel, 16in. x 36in. (37016)
- ZORO SELECT Flat Corrugated Boxes, 20" x 18" x 6", Kraft, 25/Bundle (493T43)
- ZORO SELECT Flat Corrugated Boxes, 22" x 18" x 6", Kraft, 20/Bundle (11A620)
- ZORO SELECT Flat Corrugated Boxes, 20" x 15" x 6", Kraft, 25/Bundle (22XK78)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 8", Kraft, 25/Bundle (11R214)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle (493U20)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 10", Kraft, 25/Bundle (11A735)
- IDL PACKAGING 10L x 10W x 4H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-10104-25)
- Zoro Select Shipping Cartons