Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 28" x 24" x 6", Kraft, 10/Bundle
Mfr # 11A658
Zoro # G3095989
product price: $4.59
/ea
Sold in multiples of 10 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A658
- Zoro # G3095989
- UPC # 812578006397
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 24 in |
Inside Depth | 6" |
Outside Height | 6 5/8 in |
Inside Height | 6 in |
Outside Width | 24 3/8 in |
Outside Length | 28 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 28 in, Inside Width 24 in, Inside Height 6 in, 28x24x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 24 3/8 in, Outside Height 6 5/8 in, 28 3/8x24 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES New Sprouts® Mix it (9275)
- ZORO SELECT Blank Dot Label Green 1/2"W, Pk1000 (3VCL5)
- START INTERNATIONAL Hand Held Labeler, 3-27/32 In Max Label W (LAP65-100)
- WM BARR Damp 105OZ Absorber (FG01FFESB)
- ZORO SELECT Side Loading Boxes, 28" x 6" x 52", Kraft, 5/Bundle (22XL83)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (11G139)
- ZORO SELECT Corrugated Boxes, 19" x 13" x 13", Kraft, 25/Bundle (22XL13)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 16", Kraft, 25/Bundle (11A714)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 15", Kraft, 20/Bundle (22XL28)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 18", Kraft, 25/Bundle (22XL01)
- ZORO SELECT Flat Corrugated Boxes, 12" x 8" x 4", Kraft, 25/Bundle (11R204)
- Zoro Select Shipping & Moving Boxes