Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 28" x 18" x 6", Kraft, 20/Bundle
Mfr # 55VJ12
Zoro # G6460895
Sold in multiples of 20 for $71.80
$71.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VJ12
- Zoro # G6460895
- UPC # 841436007788
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 18 in |
Outside Length | 28 3/8 in |
Inside Height | 6 in |
Outside Height | 6 5/8 in |
Outside Width | 18 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 28 in, Inside Width 18 in, Inside Height 6 in, 28x18x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 18 3/8 in, Outside Height 6 5/8 in, 28 3/8x18 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Proximity Time Clock System, Digital, (TTPROXEK)
- DACASSO Walnut & Leather 34" x 20" Side-Rail Desk Pad (PR-8401)
- LAB SAFETY SUPPLY Digital Compact Bench Scale 600g Capacity (30467951)
- ENCORE PACKAGING Wide Pallet Band, 3/4", 84"Circumference (EP-5084)
- ZORO SELECT Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (55VG99)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 6", Kraft, 25/Bundle (55VH27)
- ZORO SELECT Flat Corrugated Boxes, 36" x 12" x 6", Kraft, 20/Bundle (55VJ45)
- ZORO SELECT Telescoping Outer Boxes, 6 1/2" x 6 1/2" x 48", Kraft, 25/Bundle (55VL51)
- ZORO SELECT Corrugated Mailers, 3" x 3" x 1", White, 50/Bundle (M331)
- ZORO SELECT Shipping Box, 18x16x14 in (55NM84)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 3" x 6", Kraft, 250/Case (RTS22)
- Zoro Select Shipping Cartons