Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 28" x 16" x 5" Kraft, 25/Bundle
Mfr # 55VJ11
Zoro # G6460886
product price: $3.75
/ea
Sold in multiples of 25 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 16 in
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ11
- Zoro # G6460886
- UPC # 841436076968
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 16 in |
Inside Height | 5 in |
Outside Width | 16 3/8 in |
Outside Height | 5 5/8 in |
Outside Length | 28 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 28 in, Inside Width 16 in, Inside Height 5 in, 28x16x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 16 3/8 in, Outside Height 5 5/8 in, 28 3/8x16 3/8x5 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Jetstream-Rt, 1.0Mm, Bk, PK12 (UBC73832)
- BAND-IT Bandit Band Green Tote100 (C205G9)
- PENTEL Ink Refill, Medium, Black (PENLRN7A)
- LEARNING RESOURCES Brain Anatomy Model, 31 Pieces (3335)
- ZORO SELECT Flat Corrugated Boxes, 18" x 13" x 5", Kraft, 25/Bundle (55VH42)
- ZORO SELECT Long Corrugated Boxes, 12" x 5" x 5", Kraft, 25/Bundle (55VG68)
- ZORO SELECT Flat Corrugated Boxes, 26" x 17" x 5", Kraft, 25/Bundle (55VH95)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 48", Kraft, 10/Bundle (11A734)
- ZORO SELECT Double Wall Boxes, 28" x 18" x 18", Kraft, 10/Bundle (55VM43)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 26" Kraft, 10/Bundle (55VH89)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 7", Kraft, 25/Bundle (11R207)
- Zoro Select Shipping & Moving Boxes