Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 26" x 10" x 4" Kraft, 25/Bundle
Mfr # 55VH92
Zoro # G6441602
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH92
- Zoro # G6441602
- UPC # 841436076951
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 10 in |
Outside Height | 4 5/8 in |
Outside Length | 26 3/8 in |
Outside Width | 10 3/8 in |
Inside Height | 4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 26 in, Inside Width 10 in, Inside Height 4 in, 26x10x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 10 3/8 in, Outside Height 4 5/8 in, 26 3/8x10 3/8x4 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Markers, Bullet Tip, 12 PK (24878)
- NINJATEK Filament, TPE, 1.75mm Diam., Snow, 0.75kg (3DCH0017505)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Green (CT8-G)
- NITE IZE Cell Phone Car Mount Kit, Black (STFWK-01-R8)
- ZORO SELECT Flat Corrugated Boxes, 13" x 9" x 4", Kraft, 25/Bundle (55VG90)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 4", Kraft, 25/Bundle (55VH36)
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 4", Kraft, 25/Bundle (55VH67)
- ZORO SELECT Hedpak Bottle, 10 In x 10 In x 18 In. (049-4440)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 24", Kraft, 25/Bundle (11R286)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 20", Kraft, 25/Bundle (11R299)
- 3M 3M™ 8330 Carrying Handles, 1 3/8" x 23", White, 200/Case (C3M8330200PK)
- Zoro Select Shipping & Moving Boxes