Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 24" x 18" x 4", Kraft, 20/Bundle
Mfr # 11A637
Zoro # G9073811
Sold in multiples of 20 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11A637
- Zoro # G9073811
- UPC # 841436048941
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 18 in |
Inside Depth | 4" |
Inside Height | 4 in |
Outside Height | 4 5/8 in |
Outside Width | 18 3/8 in |
Outside Length | 24 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Photo Frame, Mirror, Clothes, Book and Journal |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 24 in, Inside Width 18 in, Inside Height 4 in, 24x18x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 18 3/8 in, Outside Height 4 5/8 in, 24 3/8x18 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Curved, 4'' (A2Z-ZR659)
- DYKEM Paint Marker, Medium Tip, White Color Family, Paint (84203)
- BROTHER Tape, Tz, Iron On, Be (BRTTZEFA3)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Netting Style, Clear (15A906)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 4", Kraft, 25/Bundle (22XK75)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 4", Kraft, 25/Bundle (11R323)
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 4", Kraft, 25/Bundle (11R417)
- ZORO SELECT Corrugated Boxes, 25" x 16" x 16", Kraft, 10/Bundle (11G118)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 16" x 14", Kraft, 20/Bundle (55VH58)
- ZORO SELECT Corrugated Boxes, 11" x 9" x 6", Kraft, 25/Bundle (22XK31)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 6", Kraft, 25/Bundle (11R425)
- Zoro Select Shipping Cartons