Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 24" x 16" x 4", Kraft, 25/Bundle
Mfr # 11A634
Zoro # G3096156
product price: $1.89
/ea
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Photo Frame, Mirror, Clothes, Book and Journal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A634
- Zoro # G3096156
- UPC # 812578005864
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 16 in |
Inside Depth | 4" |
Outside Height | 4 5/8 in |
Outside Length | 24 3/8 in |
Inside Height | 4 in |
Outside Width | 16 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Photo Frame, Mirror, Clothes, Book and Journal |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 16 in, Inside Height 4 in, 24x16x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 16 3/8 in, Outside Height 4 5/8 in, 24 3/8x16 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Handheld Tape Dispenser, 2 In. (H122)
- AEK Medical Scissors (EN9525)
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" (2RXC8)
- BSC PREFERRED 4 x 7'' - 2 Mil Reclosable Poly Bags, 1000PK (S-1898)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 4", Kraft, 20/Bundle (11A637)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 4", Kraft, 25/Bundle (11R387)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 4", Kraft, 25/Bundle (11R323)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 10", White, 25/Bundle (22XL65)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 28", Kraft, 10/Bundle (11A780)
- ZORO SELECT Shipping Box, 12x12x10 in (55NM43)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", Kraft, 25/Bundle (11K611)
- Zoro Select Shipping Cartons