Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 22" x 14" x 4", Kraft, 25/Bundle
Mfr # 55VH67
Zoro # G6460098
product price: $2.19
/ea
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH67
- Zoro # G6460098
- UPC # 841436076791
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 14 in |
Outside Length | 22 3/8 in |
Outside Height | 4 5/8 in |
Outside Width | 14 3/8 in |
Inside Height | 4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 22 in, Inside Width 14 in, Inside Height 4 in, 22x14x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 3/8 in, Outside Width 14 3/8 in, Outside Height 4 5/8 in, 22 3/8x14 3/8x4 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 1-1/4" (EP-1900-114)
- ADAM EQUIPMENT Crane Scale, Digital, 600 lb./300kg (SHS 600A)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ High Security Bolt Seal, Green, 50/Pack (BLT20354)
- EPSON Matte Presentation Paper, Bright White, 13in x 19in, 100 Sheets/Pack (S041069)
- ZORO SELECT Flat Corrugated Boxes, 11 1/4" x 8 3/4" x 4", Kraft, 25/Bundle (55VG59)
- ZORO SELECT Flat Corrugated Boxes, 13" x 9" x 4", Kraft, 25/Bundle (55VG90)
- ZORO SELECT Flat Corrugated Boxes, 26" x 10" x 4" Kraft, 25/Bundle (55VH92)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 18", Kraft, 15/Bundle (55VJ36)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 16", Kraft, 10/Bundle (11A804)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", Kraft, 25/Bundle (11K611)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 6", White, 25/Bundle (22XL93)
- Zoro Select Shipping Cartons