Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 20" x 20" x 4", Kraft, 10/Bundle
Mfr # 493T44
Zoro # G1606970
product price: $1.95
/ea
Sold in multiples of 10 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493T44
- Zoro # G1606970
- UPC # 812578005307
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 20 in |
Inside Depth | 4" |
Outside Width | 20 3/8 in |
Inside Height | 4 in |
Outside Height | 4 5/8 in |
Outside Length | 20 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
For Use With | Shipping/Storage/Product Protection |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 4 in, 20x20x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 20 3/8 in, Outside Height 4 5/8 in, 20 3/8x20 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Adding Machine Paper Rolls- 2.25 in. x 150 ft.- 12-PK- White (BSN28650)
- NEENAH PAPER Cardtock, Eclipse, PK100 (22024)
- AVERY Insertable Big Tab Plastic Dividers, PK5 (11900)
- POST-IT Dry Erase Accessory Tray, Plastic, Black (DEFTRAY)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 4", Kraft, 25/Bundle (11R387)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 4", Kraft, 25/Bundle (11R364)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 4", Kraft, 25/Bundle (11A634)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 20", Kraft, 10/Bundle (493U25)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 6", Kraft, 25/Bundle (11K624)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle (11A762)
- ZORO SELECT Corrugated Mailers, 7" x 5" x 3", White, 50/Bundle (M753)
- Zoro Select Shipping & Moving Boxes