Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 20" x 20" x 2", Kraft, 20/Bundle
Mfr # 55VH60
Zoro # G2938232
product price: $3.59
/ea
Sold in multiples of 20 for $71.80
$71.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Thread Class 1A
- Fastener Thread Direction Right Hand
- Threaded Rod Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH60
- Zoro # G2938232
- UPC # 841436007597
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 20 in |
Length | 2 ft. |
Overall Length | 2 ft. |
Thread Size | 1/4"-28 |
Dia./Thread Size | 1/4"-28 |
Outside Height | 2 5/8 in |
Outside Length | 20 3/8 in |
Outside Width | 20 3/8 in |
Inside Height | 2 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 2 in, 20x20x2 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 20 3/8 in, Outside Height 2 5/8 in, 20 3/8x20 3/8x2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak (9424MO)
- CARTERS Felt Stamp Pads, 2-3/4"x4-1/4", Red (7170921071)
- UNI-PAINT Permanent Marker, Medium Tip, Black Color Family, Paint, 12 PK (63601)
- WESTERN PLASTICS Film xl Pallet Wrap 20"x55x5000' (WXL12)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 2", Kraft, 25/Bundle (55VG27)
- ZORO SELECT Flat Corrugated Boxes, 6" x 6" x 2", Kraft, 25/Bundle (55VG16)
- ZORO SELECT Flat Corrugated Boxes, 18" x 18" x 2", Kraft, 25/Bundle (55VH45)
- ZORO SELECT Shipping Box, 16x10x10 in (55NM61)
- ZORO SELECT Corrugated Boxes, 48" x 40" x 36", Kraft, 5/Bundle (11G193)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 10", Kraft, 15/Bundle (11G166)
- PARTNERS BRAND Stationery Folding Cartons, 8 1/2" x 11" x 2", White, 200/Case (R1)
- Zoro Select Shipping Cartons