Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 20" x 16" x 4", Kraft, 25/Bundle
Mfr # 11R432
Zoro # G3056378
Sold in multiples of 25 for $46.25
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R432
- Zoro # G3056378
- UPC # 812578005222
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 16 in |
Inside Depth | 4" |
Outside Length | 20 3/8 in |
Outside Height | 4 5/8 in |
Outside Width | 16 3/8 in |
Inside Height | 4 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Photo Frame, Mirror, Clothes, Book and Journal, Shipping Books |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 16 in, Inside Height 4 in, 20x16x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 16 3/8 in, Outside Height 4 5/8 in, 20 3/8x16 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Square HMIG Reactivity Label 2-7/8"H x 7/8"W, Multicolor, Pk500 (577LS)
- AVERY Cards, Post, Laser, 5.5X4.25 200PK (AVE5689)
- A2Z SCILAB Castroviejo Micro Scissors 5.5" Straight, Round Handle (A2Z-ZR543)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 300 Ft., Black (MAL58.300)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 4", Kraft, 20/Bundle (11A637)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle (11K587)
- ZORO SELECT Long Corrugated Boxes, 18" x 6" x 4", Kraft, 25/Bundle (11R236)
- ZORO SELECT Multi-Depth Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (55VG62)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 11", Kraft, 25/Bundle (11A744)
- ZORO SELECT Shipping Box, 24x16x12 in (55NN16)
- BSC PREFERRED 36 x 12 x 4'' Flat Corrugated Boxes, 20PK (S-4830)
- Zoro Select Shipping & Moving Boxes