Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 20" x 15" x 6", Kraft, 25/Bundle
Mfr # 22XK78
Zoro # G2975631
original price:
$2.36
7% off
new price: $2.19
/ea
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK78
- Zoro # G2975631
- UPC # 841436087827
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 15 in |
Inside Depth | 6" |
Outside Length | 20 3/8 in |
Outside Height | 6 5/8 in |
Inside Height | 6 in |
Outside Width | 15 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 15 in, Inside Height 6 in, 20x15x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 15 3/8 in, Outside Height 6 5/8 in, 20 3/8x15 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Ghent Reversible Bulletin Board - Natural Cork - Aluminum Frame - 78" x 77" (ARKK46)
- AVERY 1" Slant Ring Durable Binder, Black (AVE17011)
- TAYLOR Mechanical Compact Bench Scale 900g/32 oz. Capacity (TS32F)
- ARMADA Dot Daubers, 4 Sizes, 80PK (70098)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 6", Kraft, 25/Bundle (11K589)
- ZORO SELECT Long Corrugated Boxes, 28" x 6" x 6", Kraft, 20/Bundle (493T34)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 6", Kraft, 25/Bundle (11R217)
- ZORO SELECT Shipping Carton, 24in L x 12in W x 12in D (49J997)
- ZORO SELECT Telescoping Outer Boxes, 10 1/2" x 10 1/2 x 48", Kraft, 20/Bundle (55VL35)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 6", Kraft, 20/Bundle (11A638)
- BSC PREFERRED 3 x 3 x 18'' Kraft Square Mailing Tubes, 25PK (M3318K)
- Zoro Select Shipping & Moving Boxes