Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 20" x 12" x 3", Kraft, 25/Bundle
Mfr # 55VH55
Zoro # G6461062
Sold in multiples of 25 for $46.25
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VH55
- Zoro # G6461062
- UPC # 841436007566
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 12 in |
Outside Width | 12 3/8 in |
Outside Height | 3 5/8 in |
Outside Length | 20 3/8 in |
Inside Height | 3 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 20 in, Inside Width 12 in, Inside Height 3 in, 20x12x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 12 3/8 in, Outside Height 3 5/8 in, 20 3/8x12 3/8x3 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Filament Tape, 24mm x 55m, 4.8 mil, PK36 (GS 490)
- CASIO FX-300ESPLS2-S 2nd Edition Scientific Calculator, 12-Digit (FX-300ESPLS2-S)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 6" x 6", Kraft, 25/Bundle (HD1266)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00012)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 3", Kraft, 25/Bundle (55VG70)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 3", Kraft, 25/Bundle (55VG28)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 3", Kraft, 25/Bundle (55VG40)
- ZORO SELECT Heavy-Duty Boxes, 13" x 13" x 13", Kraft, 25/Bundle (55VM27)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 3", Kraft, 25/Bundle (11R329)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 24", Kraft, 25/Bundle (11R269)
- ZORO SELECT Long Corrugated Boxes, 40" x 12" x 12", Kraft, 15/Bundle (11G189)
- Zoro Select Shipping & Moving Boxes