Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 20" x 10" x 4", Kraft, 25/Bundle
Mfr # 11R424
Zoro # G3056420
original price:
$1.36
5% off
new price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R424
- Zoro # G3056420
- UPC # 841436048750
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 10 in |
Inside Depth | 4" |
Outside Length | 20 3/8 in |
Outside Width | 10 3/8 in |
Outside Height | 4 5/8 in |
Inside Height | 4 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Photo Frame, Mirror, Clothes, Book and Journal, Shipping Books |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 20 in, Inside Width 10 in, Inside Height 4 in, 20x10x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 10 3/8 in, Outside Height 4 5/8 in, 20 3/8x10 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Envrmntal PckingLst Enclsd Envpe, 4 1/2x5 1/2", Grn, PK1000 (39UK69)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Blue, PK25 (PMR-725)
- SWINGLINE Staples, Heavy-Duty, Cp, 1/2", PK1000 (35312)
- TRIUMPH Remanufactured 60F1H00 Extra High-Yield Toner, 10,000 Page-Yield, Black (SKL-MSMX410)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 4", Kraft, 10/Bundle (493T52)
- ZORO SELECT Shipping Box Flat, Single Wall, Inside 12 in L x 12 in W x 4 in H, Corrugate, Color: Kraft (11R330)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 4", Kraft, 25/Bundle (11A634)
- ZORO SELECT Flat Corrugated Boxes, 6" x 6" x 2", Kraft, 25/Bundle (55VG16)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 5", Kraft, 15/Bundle (493T57)
- ZORO SELECT Shipping Box, 16x16x12 in (55NM70)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 11", Kraft, 15/Bundle (493U66)
- Zoro Select Shipping & Moving Boxes