Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 19" x 12" x 4", Kraft, 25/Bundle
Mfr # 11R423
Zoro # G7484102
original price:
$1.72
13% off
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Photo Frame, Mirror, Clothes, Book and Journal, Shipping Books
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R423
- Zoro # G7484102
- UPC # 841436048736
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 19 in |
Inside Width | 12 in |
Inside Depth | 4" |
Outside Width | 12 3/8 in |
Outside Height | 4 5/8 in |
Outside Length | 19 3/8 in |
Inside Height | 4 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Photo Frame, Mirror, Clothes, Book and Journal, Shipping Books |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 19 in, Inside Width 12 in, Inside Height 4 in, 19x12x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 19 3/8 in, Outside Width 12 3/8 in, Outside Height 4 5/8 in, 19 3/8x12 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP EL-1611V Printing Calculator, Black/Red Print, 2 Line/Second (EL1611V)
- EUREKA Peanuts® Super Star Extra Wide Die Cut Deco Trim®, 37 Feet/Pack, PK3 (845073)
- SCOTCHGARD Scotchguard Water Shield (4106106)
- CASIO FX-300ESPLS2-S 2nd Edition Scientific Calculator, 12-Digit (FX-300ESPLS2-S)
- ZORO SELECT Flat Corrugated Boxes, 36" x 12" x 4", Kraft, 20/Bundle (11A668)
- ZORO SELECT Flat Corrugated Boxes, 8" x 8" x 4", Kraft, 25/Bundle (11K609)
- ZORO SELECT Long Corrugated Boxes, 8" x 4" x 4", Kraft, 25/Bundle (11K601)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 7", Kraft, 25/Bundle (11K628)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 3", Kraft, 25/Bundle (11R322)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 4", Kraft, 25/Bundle (11R198)
- ZORO SELECT Corrugated Mailers, 4 3/8" x 4 3/8" x 3 1/2", White, 50/Bundle (MLR2)
- Zoro Select Shipping Cartons