Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 18" x 16" x 2", Kraft, 25/Bundle
Mfr # 55VH44
Zoro # G6441733
original price:
$2.05
7% off
new price: $1.89
/ea
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH44
- Zoro # G6441733
- UPC # 848109006284
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 16 in |
Outside Width | 16 3/8 in |
Inside Height | 2 in |
Outside Height | 2 5/8 in |
Outside Length | 18 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 18 in, Inside Width 16 in, Inside Height 2 in, 18x16x2 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 16 3/8 in, Outside Height 2 5/8 in, 18 3/8x16 3/8x2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Double-Sided Coated Paper Tape (410M)
- MEAD PRODUCTS Mead® Coil Memo Notebook, 3" x 5", College Ruled, Top Wirebound, White, 60 Sheets/Pad (45354)
- SHARP SHARP COMP MX-M283/363/453 503 (MX-500NT)
- ZORO SELECT Mailer Envelope, Kraft, 12 in. L, PK100 (36DY95)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 2", Kraft, 25/Bundle (55VG93)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 2", Kraft, 25/Bundle (55VH01)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 2", Kraft, 25/Bundle (55VG50)
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 4", Kraft, 25/Bundle (11R429)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 12", White, 25/Bundle (55VH20)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 3", Kraft, 25/Bundle (55VH17)
- ZORO SELECT Long Corrugated Boxes, 26" x 12" x 12", Kraft, 20/Bundle (11G122)
- Zoro Select Shipping Cartons