Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 18" x 12" x 2", Kraft, 25/Bundle
Mfr # 55VH37
Zoro # G6461778
product price: $1.65
/ea
Sold in multiples of 25 for $41.25
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH37
- Zoro # G6461778
- UPC # 848109006277
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 12 in |
Outside Length | 18 3/8 in |
Outside Height | 2 5/8 in |
Outside Width | 12 3/8 in |
Inside Height | 2 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 2 in, 18x12x2 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 12 3/8 in, Outside Height 2 5/8 in, 18 3/8x12 3/8x2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Crush", 3" x 5", Fluorescent Yellow, 500/Roll (DL2321)
- ZORO SELECT Shop Ticket Holder, Mag, 8 1/2 In W, PK15 (1PRP6)
- POST-IT Pads in Miami Colors, 3 x 3, 70/Pad, PK24 (654-24SSMIA-CP)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/White (TZeS261)
- ZORO SELECT Flat Corrugated Boxes, 14" x 6" x 2", Kraft, 25/Bundle (55VG98)
- ZORO SELECT Corrugated Boxes, 6" x 4" x 2", Kraft, 25/Bundle (55VG13)
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 2", Kraft, 25/Bundle (55VH44)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 8", Kraft, 20/Bundle (493T39)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 12", Kraft, 15/Bundle (55VJ49)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 6", Kraft, 25/Bundle (11R194)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 12", Kraft, 25/Bundle (11A736)
- Zoro Select Shipping Cartons