Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 17 1/2" x 12" x 3", Kraft, 25/Bundle
Mfr # 55VH34
Zoro # G6441103
Sold in multiples of 25 for $43.75
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VH34
- Zoro # G6441103
- UPC # 841436007511
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 1/2 in |
Inside Width | 12 in |
Outside Length | 17 7/8 in |
Outside Height | 3 5/8 in |
Inside Height | 3 in |
Outside Width | 12 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 17 1/2 in, Inside Width 12 in, Inside Height 3 in, 17 1/2x12x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 7/8 in, Outside Width 12 3/8 in, Outside Height 3 5/8 in, 17 7/8x12 3/8x3 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Shop Towels - Disposable - Rolls, 11" X 9.4" 60 Sheets Per Roll Pk (1921)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (3450-0)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 5" x 7", Clear, 1000/Case (PB3580)
- ZORO SELECT Long Corrugated Boxes, 12" x 3" x 3", Kraft, 25/Bundle (55VG66)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 3", Kraft, 25/Bundle (55VG70)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 3", Kraft, 25/Bundle (55VG28)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 12", Kraft, 25/Bundle (11A736)
- ZORO SELECT Heavy-Duty Boxes, 13" x 13" x 13", Kraft, 25/Bundle (55VM27)
- ZORO SELECT Flat Corrugated Boxes, 14" x 6" x 2", Kraft, 25/Bundle (55VG98)
- GLOBAL EQUIPMENT Inventory Control Cone W/ Dry Erase Decals, Yellow (Yellow-DE)
- Zoro Select Shipping & Moving Boxes