Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle
Mfr # 11R395
Zoro # G2284856
product price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R395
- Zoro # G2284856
- UPC # 812578004324
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Inside Depth | 6" |
Outside Height | 6 5/8 in |
Outside Width | 16 3/8 in |
Inside Height | 6 in |
Outside Length | 16 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 6 in, 16x16x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 6 5/8 in, 16 3/8x16 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAN STREAK Markers, Mean Streak, White, PK12, White Color Family, 12 PK (MK503WH)
- BSC PREFERRED 36 x 24 x 1'' White Jumbo Fold-Over Mailers, 20PK (S-13355)
- EUREKA Blue Harmony Lesson Plan and Record Book, PK2 (866273)
- CHARLES LEONARD Heavy Duty Stapler, 100 Sheet Capacity (82620)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 6", Kraft, 25/Bundle (11R406)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 6", Kraft, 25/Bundle (11R398)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 6", Kraft, 25/Bundle (11R238)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 6", Kraft, 25/Bundle (11R425)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 5", Kraft, 15/Bundle (493T57)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 3", White, 50/Bundle (M633)
- FECHOMETAL USA Standard Tool (FERAC12705U000)
- Zoro Select Shipping & Moving Boxes