Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 16" x 12" x 3", Kraft, 25/Bundle
Mfr # 55VH17
Zoro # G4931857
product price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Legend Color Black
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH17
- Zoro # G4931857
- UPC # 841436076265
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 12 in |
Length | 1000 ft. |
Outside Width | 12 3/8 in |
Outside Height | 3 5/8 in |
Outside Length | 16 3/8 in |
Inside Height | 3 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Legend Color | Black |
Thickness | 2 mil |
Standards | ASTM D5118 |
Legend | Caution Men Working Overhead |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 12 in, Inside Height 3 in, 16x12x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 12 3/8 in, Outside Height 3 5/8 in, 16 3/8x12 3/8x3 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 3-7/8 x 8-7/8, Window, PK500 (UNV35219)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Blue, 50PK (80122)
- ZORO SELECT ECT32 22 x 18 x 16 RSC, 22x18x16 in (60YP92)
- WESTERN PLASTICS Film xl Pallet Wrap 10"x63x5000' (WJR22)
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 3", Kraft, 25/Bundle (55VH04)
- ZORO SELECT Flat Corrugated Boxes, 10" x 6" x 3" , Kraft, 25/Bundle (55VG44)
- ZORO SELECT Flat Corrugated Boxes, 7" x 7" x 3", Kraft, 25/Bundle (55VG22)
- ZORO SELECT Corrugated Boxes, 42" x 11" x 6", Kraft, 20/Bundle (55VJ66)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 7", Kraft, 25/Bundle (11R345)
- ZORO SELECT Double Wall Boxes, 15" x 15" x 15", Kraft, 15/Bundle (22XM18)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle (GL484848DW)
- Zoro Select Shipping & Moving Boxes