Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 15" x 15" x 5", Kraft, 25/Bundle
Mfr # 11R380
Zoro # G3056597
product price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Shipping Apparel, Books, Picture Frames, Artwork, Mirrors and Clothing, Shipping Books
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R380
- Zoro # G3056597
- UPC # 812578001873
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 15 in |
Inside Depth | 5" |
Outside Width | 15 3/8 in |
Outside Height | 5 5/8 in |
Inside Height | 5 in |
Outside Length | 15 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Shipping Apparel, Books, Picture Frames, Artwork, Mirrors and Clothing, Shipping Books |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 15 in, Inside Width 15 in, Inside Height 5 in, 15x15x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 15 3/8 in, Outside Height 5 5/8 in, 15 3/8x15 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 500 ft. Poly Tubing, 6 mil, Pink (5CYK7)
- AVERY 2" D-Ring Binder, Heavy Duty, Maroon (AVE79362)
- GHENT Message Center 60-1/8"W, Gray (OVK4-F91)
- ISM/CCC Carton Closing Stapler, 150 Staple Cap, 1-1/4" Crown, Light-Med Duty (2618-2321)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 5", Kraft, 25/Bundle (11R312)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 5", Kraft, 25/Bundle (11K626)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 5", Kraft, 25/Bundle (11K603)
- ZORO SELECT Corrugated Boxes, 22" x 14" x 10", Kraft, 20/Bundle (10Y716)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 18" x 6", Kraft, 20/Bundle (49J990)
- ZORO SELECT Flat Corrugated Boxes, 18" x 18" x 4", Kraft, 25/Bundle (11R420)
- PARTNERS BRAND Heavy-Duty Boxes, 18" x 12" x 12", Kraft, 25/Bundle (HD1812)
- Zoro Select Shipping & Moving Boxes